Apply to be a TradeMaster!
Main product image of PureWash E590 Elongated Bidet Toilet Seat (White), K-8298-0
Magnifying glass
Hover image to zoom

PureWash E590 Elongated Bidet Toilet Seat (White), K-8298-0

Brand:
Kohler
SKU:
K-8298-0
Rating:
(0)
Q&A:
(0)
PureWash E590 Elongated Bidet Toilet Seat (White), K-8298-0
Magnifying glass
Hover image to zoom
$461.89 each
In Stock
In Stock
Get 46 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
17-5/8" Width
Product Highlight: Finish
White

Description

–
PureWash E590 Elongated bidet toilet seat
  • Bring the refreshing convenience of personal cleansing to your existing toilet. w/ a slim, low-profile design that fits most elongated toilets, the PureWash E590 bidet toilet seat uses soothing heated water to provide a higher level of cleansing and hygiene. A built-in side panel is ergonomically designed for easy control of water temperature and spray, while the heated seat keeps you comfortable. A built-in nightlight illuminates the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.
  • Hybrid heater provides continuously heated water for consistent comfort
  • Heated seat w/ five adjustable temperature settings
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • LED lighting illuminates the bowl to serve as a nightlight
  • Ergonomically designed side panel offers larger control buttons for comfortable control
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Warm-air drying system w/ adjustable temperature settings
  • Automatic deodorization w/ carbon filter for odor control
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Quiet-Close functionality to prevent seat from slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Ergonomically designed for comfortable seating

Specs

–
Width (Inches):

17-5/8"

Series:

PureWash E590

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy