Apply to be a TradeMaster!
Main product image of PureWash E820 Elongated Bidet Toilet Seat w/ Remote Control (White), K-8298-CR-0
Magnifying glass
Hover image to zoom

PureWash E820 Elongated Bidet Toilet Seat w/ Remote Control (White), K-8298-CR-0

Brand:
Kohler
SKU:
K-8298-CR-0
Rating:
(0)
Q&A:
(0)
PureWash E820 Elongated Bidet Toilet Seat w/ Remote Control (White), K-8298-CR-0
Magnifying glass
Hover image to zoom
$599.97 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
17-5/8" Width
Product Highlight: Finish
White

Description

–
PureWash E820 Elongated bidet toilet seat w/ remote control
  • Upgrade your existing toilet to the freshness of personal cleansing, combined w/ the convenience of a handheld remote control. The PureWash E820 bidet toilet seat has a sleek, streamlined design that fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. Adjust the water temperature, spray, and heated seat w/ the remote, and save your favorite settings for easy use. A built-in nightlight illuminates the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.
  • Hybrid heater provides continuously heated water for consistent comfort
  • Sleek, handheld remote control w/ two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Heated seat w/ five adjustable temperature settings
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system w/ adjustable temperature settings
  • Automatic deodorization w/ carbon filter for odor control
  • Quiet-Close functionality to prevent seat from slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Ergonomically contoured seat for user comfort
  • Fits most elongated toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

–
Width (Inches):

17-5/8"

Series:

PureWash E820

Finish:

White

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy