Apply to be a TradeMaster!
Main product image of PureWash E820 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit)
Magnifying glass
Hover image to zoom

PureWash E820 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit)

Brand:
Kohler
SKU:
K-8298-CR-96
Rating:
(0)
Q&A:
(0)
PureWash E820 Elongated Bidet Toilet Seat w/ Remote Control (Biscuit)
Magnifying glass
Hover image to zoom
$690.03 each
In Stock
In Stock
Get 22 Wed, Sep 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Biscuit
Product Highlight: Width (Inches)
17-5/8" Width

Description

PureWash E820 Elongated bidet toilet seat w/ remote control
  • Upgrade your existing toilet to the freshness of personal cleansing, combined w/ the convenience of a handheld remote control. The PureWash E820 bidet toilet seat has a sleek, streamlined design that fits most elongated toilets and uses soothing heated water to provide a higher level of cleansing and hygiene. Adjust the water temperature, spray, and heated seat w/ the remote, and save your favorite settings for easy use. A built-in nightlight illuminates the bowl, and the self-cleaning stainless steel wand uses UV light for automatic cleaning.
  • Hybrid heater provides continuously heated water for consistent comfort
  • Sleek, handheld remote control w/ two programmable user presets
  • Front and rear wash modes provide warm water for cleansing
  • Adjustable water temperature and water pressure
  • Choose oscillating or pulsating spray
  • Heated seat w/ five adjustable temperature settings
  • Self-cleaning function uses UV light to automatically clean the wand surfaces
  • LED lighting illuminates the bowl to serve as a nightlight
  • Warm-air drying system w/ adjustable temperature settings
  • Automatic deodorization w/ carbon filter for odor control
  • Quiet-Close functionality to prevent seat from slamming
  • Grip-Tight bumpers hold seat firmly in place
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Ergonomically contoured seat for user comfort
  • Fits most elongated toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging

Specs

Finish:

Biscuit

Series:

PureWash E820

Width (Inches):

17-5/8"

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy