Shop Resideo Sale
Main product image of Iron/Tones Stainless Steel Sink Rack, 28-7/16" X 14-3/16" For Iron/tones Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom

Iron/Tones Stainless Steel Sink Rack, 28-7/16" X 14-3/16" For Iron/tones Kitchen Sink (Stainless Steel)

Brand:
Kohler
SKU:
K-8342-ST
Rating:
(0)
Q&A:
(0)
Iron/Tones Stainless Steel Sink Rack, 28-7/16" X 14-3/16" For Iron/tones Kitchen Sink (Stainless Steel)
Magnifying glass
Hover image to zoom
$91.96 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Installation Type
3-hole
Product Highlight: Width (Inches)
14-3/16" Width
Product Highlight: Material
Stainless Steel

Description

–
Iron/Tones Stainless steel sink rack, 28-7/16" x 14-3/16" for Iron/Tones kitchen sink
  • Preserve the beauty of your Iron/Tones kitchen sink w/ a sink rack. A perfect fit for the single basin, this stainless-steel rack helps safeguard your fragile dishes and protects the sink's glossy enameled surface.
  • Fits in the bowl of the K-5707 Iron/Tones kitchen sink
  • Helps protect sink surface from daily wear
  • Rubber feet provide added protection
  • Dishwasher-safe

Specs

–
Series:

Iron/Tones

Finish:

Stainless Steel

Application:

Residential

Installation Type:

3-hole

Width (Inches):

14-3/16"

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy