Apply to be a TradeMaster!
Main product image of Rely 60" X 42" Alcove Shower Base, Center Drain (White), K-8659-0
Magnifying glass
Hover image to zoom

Rely 60" X 42" Alcove Shower Base, Center Drain (White), K-8659-0

Brand:
Kohler
SKU:
K-8659-0
Rating:
(0)
Q&A:
(0)
Rely 60" X 42" Alcove Shower Base, Center Drain (White), K-8659-0
Magnifying glass
Hover image to zoom
$941.25 each
In Stock
In Stock
Get 19 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 80.6 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Acrylic
Product Highlight: Finish
White
Product Highlight: Width (Inches)
42" Width
Product Highlight: Shape
Square

Description

–
Rely 60" x 42" alcove shower base, center drain
  • This Rely shower base provides the reassurance of a low step-over threshold for easy access to your shower. A water containment bead along the threshold serves to prevent water escaping onto the bathroom floor. Durable acrylic construction eliminates any flex when stepping into the shower and allows for quick, easy installations. The Rely shower base is designed to work w/ any shower wall application and pairs perfectly w/ the KOHLER Choreograph shower wall collection. Coordinate it w/ Choreograph walls and accessories to complete your personalized shower installation.
  • Low-threshold design for easy entry and exit
  • Molded-in textured floor
  • Water containment bead incorporated into threshold design provides an optimum barrier, preventing water from escaping from shower space
  • Single threshold for alcove installation
  • Coordinates w/ Choreograph shower walls and other KOHLER collections

Specs

–
Material:

Acrylic

Finish:

White

Width (Inches):

42"

Series:

Rely

Shape:

Square

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy