Apply to be a TradeMaster!
Main product image of Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Matte Black)
Magnifying glass
Hover image to zoom

Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Matte Black)

Brand:
Kohler
SKU:
K-8799-BL
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Matte Black)
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 12 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Material
Metal
Product Highlight: Finish
Matte Black

Description

Duostrainer Sink drain and strainer basket, less tailpiece
  • Keep your sink draining smoothly w/ this complete Duostrainer. The straining basket features an easy-to-use open/close stopper, while the body snugly fits into standard kitchen basins. Available in an array of KOHLER finishes that match any decor.
  • For sink installations w/ 3-1/2" (89 mm) or 4" (102 mm) outlet
  • Removable basket strainer w/ open/close stopper that seals tightly
  • Less tailpiece
  • 4-1/2" (114 mm) x 2-7/8" (73 mm)

Specs

Series:

Duostrainer

Width (Inches):

4-1/2"

Material:

Metal

Application:

Residential

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy