Apply to be a TradeMaster!
Main product image of Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Polished Chrome), K-8799-CP
Magnifying glass
Hover image to zoom

Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Polished Chrome), K-8799-CP

Brand:
Kohler
SKU:
K-8799-CP
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Polished Chrome), K-8799-CP
Magnifying glass
Hover image to zoom
$78.96 each
In Stock
In Stock
Get 3 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal

Description

Duostrainer Sink drain and strainer basket, less tailpiece
  • Keep your sink draining smoothly w/ this complete Duostrainer. The straining basket features an easy-to-use open/close stopper, while the body snugly fits into standard kitchen basins. Available in an array of KOHLER finishes that match any decor.
  • For sink installations w/ 3-1/2" (89 mm) or 4" (102 mm) outlet
  • Removable basket strainer w/ open/close stopper that seals tightly
  • Less tailpiece
  • 4-1/2" (114 mm) x 2-7/8" (73 mm)

Specs

Width (Inches):

4-1/2"

Finish:

Polished Chrome

Series:

Duostrainer

Application:

Residential

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy