Shop Resideo Sale
Main product image of Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Vibrant Polished Nickel), K-8799-SN
Magnifying glass
Hover image to zoom

Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Vibrant Polished Nickel), K-8799-SN

Brand:
Kohler
SKU:
K-8799-SN
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (Vibrant Polished Nickel), K-8799-SN
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 3 Fri, Nov 13
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
4-1/2" Width

Description

–
Duostrainer Sink drain and strainer basket, less tailpiece
  • Keep your sink draining smoothly w/ this complete Duostrainer. The straining basket features an easy-to-use open/close stopper, while the body snugly fits into standard kitchen basins. Available in an array of KOHLER finishes that match any decor.
  • For sink installations w/ 3-1/2" (89 mm) or 4" (102 mm) outlet
  • Removable basket strainer w/ open/close stopper that seals tightly
  • Less tailpiece
  • 4-1/2" (114 mm) x 2-7/8" (73 mm)

Specs

–
Series:

Duostrainer

Finish:

Polished Nickel

Application:

Residential

Material:

Metal

Width (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy