Apply to be a TradeMaster!
Main product image of Duostrainer Sink Drain And Strainer w/ Tailpiece (Vibrant Brushed Moderne Brass), K-8801-2MB
Magnifying glass
Hover image to zoom

Duostrainer Sink Drain And Strainer w/ Tailpiece (Vibrant Brushed Moderne Brass), K-8801-2MB

Brand:
Kohler
SKU:
K-8801-2MB
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Drain And Strainer w/ Tailpiece (Vibrant Brushed Moderne Brass), K-8801-2MB
Magnifying glass
Hover image to zoom
$120.18 each
In Stock
In Stock
Get 96 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
4-1/2" Width

Description

Duostrainer Sink drain and strainer w/ tailpiece
  • Keep your sink draining smoothly w/ this complete Duostrainer sink strainer. w/ an integrated tailpiece for convenient installation, and basket featuring an easy-to-use open/close stopper, this strainer system offers everything you need. Available in an array of KOHLER Finishes to accent any decor.
  • Removable basket strainer w/ open/close stopper
  • Tailpiece included
  • Quick-locking installation system
  • For sink installations w/ 3-1/2" (89 mm) or 4" (102 mm) outlet

Specs

Application:

Residential

Series:

Duostrainer

Material:

Brass

Finish:

Brushed Moderne Brass

Width (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy