Apply to be a TradeMaster!
Main product image of Duostrainer Sink Drain And Strainer w/ Tailpiece (Vibrant French Gold)
Magnifying glass
Hover image to zoom

Duostrainer Sink Drain And Strainer w/ Tailpiece (Vibrant French Gold)

Brand:
Kohler
SKU:
K-8801-AF
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Drain And Strainer w/ Tailpiece (Vibrant French Gold)
Magnifying glass
Hover image to zoom
$115.55 each
In Stock
In Stock
Get 21 Mon, Sep 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Finish
French Gold

Description

Duostrainer Sink drain and strainer w/ tailpiece
  • Keep your sink draining smoothly w/ this complete Duostrainer sink strainer. w/ an integrated tailpiece for convenient installation, and basket featuring an easy-to-use open/close stopper, this strainer system offers everything you need. Available in an array of KOHLER Finishes to accent any decor.
  • Removable basket strainer w/ open/close stopper
  • Tailpiece included
  • Quick-locking installation system
  • For sink installations w/ 3-1/2" (89 mm) or 4" (102 mm) outlet

Specs

Material:

Brass

Width (Inches):

4-1/2"

Finish:

French Gold

Series:

Duostrainer

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy