Apply to be a TradeMaster!
Main product image of Duostrainer Sink Strainer - Brushed Nickel
Magnifying glass
Hover image to zoom

Duostrainer Sink Strainer - Brushed Nickel

Brand:
Kohler
SKU:
K-8801-BN
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Strainer - Brushed Nickel
Magnifying glass
Hover image to zoom
$114.04 each
In Stock
In Stock
Get 2 Tomorrow, Sep 25
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Connection Size
1-1/2" Connection
Product Highlight: Height
3-1/8" (Strainer), 3-7/8" (Tailpiece)
Product Highlight: Diameter (Inches)
4-1/2" Diameter

Description

–
The Duostrainer sink strainer features solid brass construction for durability and reliability, and the removable basket strainer has an open/close stopper that seals tightly. The strainer has a 1-1/2" x 4" tailpiece and is for sink installations with 3-1/2" to 4" outlets.

Specs

–
Application:

Kitchen

Color:

Brushed Nickel

Finish:

Brushed Nickel

Material:

Brass

Series:

Duostrainer

Connection Size:

1-1/2"

Height:

3-1/8" (Strainer)

3-7/8" (Tailpiece)

Diameter (Inches):

4-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy