Apply to be a TradeMaster!
Main product image of Duostrainer Sink Strainer w/ Tailpiece And Pop-Up Drain (Polished Chrome), K-8802-RL-CP
Magnifying glass
Hover image to zoom

Duostrainer Sink Strainer w/ Tailpiece And Pop-Up Drain (Polished Chrome), K-8802-RL-CP

Brand:
Kohler
SKU:
K-8802-RL-CP
Rating:
(0)
Q&A:
(0)
Duostrainer Sink Strainer w/ Tailpiece And Pop-Up Drain (Polished Chrome), K-8802-RL-CP
Magnifying glass
Hover image to zoom
$311.86 each
In Stock
In Stock
Get 3 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Polished Chrome

Description

–
Drain your sink without getting your hands wet. This Duostrainer sink strainer features a pop-up drain that allows you to empty the sink at the touch of a button. And its integrated tailpiece offers convenient installation.
  • Duostrainer body with 1-1/2" (25 mm) connection and 4" (102 mm) tailpiece
  • Easy-to-use pop-up drain
  • Removable basket with an open/close stopper that seals tightly
  • Quick-locking installation system

Specs

–
Warranty:

1 Year

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy