Shop Resideo Sale
Main product image of Sink Drain Body w/ Tailpiece (Polished Chrome), K-8804-CP
Magnifying glass
Hover image to zoom

Sink Drain Body w/ Tailpiece (Polished Chrome), K-8804-CP

Brand:
Kohler
SKU:
K-8804-CP
Rating:
(0)
Q&A:
(0)
Sink Drain Body w/ Tailpiece (Polished Chrome), K-8804-CP
Magnifying glass
Hover image to zoom
$72.84 each
In Stock
In Stock
Get 1 Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome

Description

–
Duostrainer Sink drain body with tailpiece

With an integrated, 4" brass tailpiece for convenient installation, this Duostrainer body fits snugly into standard kitchen sinks. It can be matched with a wide variety of strainer finishes for a customized look. Available in an array of KOHLER finishes to match any decor.
  • For sink installations with 3-1/2" (89 mm) or 4" (102 mm) outlet
  • Quick-locking installation system
  • 1-1/2" (38 mm) diameter connection and brass 4" (102 mm) tailpiece
  • Combines with the K-8803 sink basket strainer (sold separately)

Specs

–
Country of Origin:

United States

ADA:

No

Finish:

Polished Chrome

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy