Shop Resideo Sale
Main product image of Brass Sink Strainer For 2" Outlets (Polished Chrome), K-8820-CP
Magnifying glass
Hover image to zoom

Brass Sink Strainer For 2" Outlets (Polished Chrome), K-8820-CP

Brand:
Kohler
SKU:
K-8820-CP
Rating:
(1)
Q&A:
(0)
Brass Sink Strainer For 2" Outlets (Polished Chrome), K-8820-CP
Magnifying glass
Hover image to zoom
$79.13 each
In Stock
In Stock
Get 3 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Brass

Description

–
Brass sink strainer for 2" outlets
  • With an integrated tailpiece for convenient installation, this complete sink strainer fits smaller-than-average kitchen sink openings. Solid-brass construction makes it durable.
  • For sinks w/ 2" (51 mm) outlets
  • Removable strainer
  • Includes 1-1/2" (38 mm) x 4" (102 mm) tailpiece

Specs

–
Application:

Residential

Finish:

Polished Chrome

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great for antique cast iron sink

Expensive, but love it for ease of cleaning. Grate does pop out if needed. It was one of the very few options available for an antique Kohler sink with 2" drains- the other being a bar sink drain. Since I have 2 sides with 2 different depths, I did one of each. Supply House hasn't let me down yet!
Michelle
Kingston, NY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy