Apply to be a TradeMaster!
Main product image of Brockway Soap Dish (Bright Chrome)
Magnifying glass
Hover image to zoom

Brockway Soap Dish (Bright Chrome)

Brand:
Kohler
SKU:
K-8880-BC
Rating:
(0)
Q&A:
(0)
Brockway Soap Dish (Bright Chrome)
Magnifying glass
Hover image to zoom
$131.21 each
In Stock
In Stock
Get 12 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
3-1/8" Width
Product Highlight: Finish
Bright Chrome

Description

–
Brockway Soap dish
  • Bright chrome soap dish features drainage holes and durable solid brass construction.
  • Bright chrome soap dish w/ drainage holes
  • For use w/ Brockway wash sink

Specs

–
Application:

Commercial

Series:

Brockway

Material:

Brass

Width (Inches):

3-1/8"

Finish:

Bright Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy