Shop Resideo Sale
Main product image of Air Gap Body w/ Cover (Vibrant Brushed Nickel), K-9110-BN
Magnifying glass
Hover image to zoom

Air Gap Body w/ Cover (Vibrant Brushed Nickel), K-9110-BN

Brand:
Kohler
SKU:
K-9110-BN
Rating:
(0)
Q&A:
(0)
Air Gap Body w/ Cover (Vibrant Brushed Nickel), K-9110-BN
Magnifying glass
Hover image to zoom
$36.37 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Color
Brushed Nickel
Product Highlight: Material
Brass
Product Highlight: Height
8-3/4"

Description

–
Designed to keep kitchen pipes free of dirt by preventing wastewater backflow, this air gap kit includes a solid-brass cover and a plastic body.
  • Solid-brass cover offers years of reliable performance
  • Includes valve body and cover

Specs

–
Application:

Kitchen

Finish:

Brushed Nickel

Color:

Brushed Nickel

Material:

Brass

Height:

8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy