Shop Resideo Sale
Main product image of Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Matte Black)
Magnifying glass
Hover image to zoom

Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Matte Black)

Brand:
Kohler
SKU:
K-9132-BL
Rating:
(0)
Q&A:
(0)
Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Matte Black)
Magnifying glass
Hover image to zoom
$140.23 each
In Stock
In Stock
Get 29 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
4-3/8" Width
Product Highlight: Shape
Round
Product Highlight: Installation Type
Alcove
Product Highlight: Finish
Matte Black

Description

–
Round shower drain for use w/ plastic pipe, gasket included
  • This KOHLER shower drain is designed to be installed on any shower receptor, not meant for tile or marble installations. Can be installed on 2" metal or plastic pipe.
  • Round strainer shower drain
  • For use w/ acrylic, fiberglass, cast iron, or Vikrell shower bases

Specs

–
Application:

Commercial

Width (Inches):

4-3/8"

Material:

Brass

Shape:

Round

Installation Type:

Alcove

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy