Apply to be a TradeMaster!
Main product image of Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom

Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Vibrant Brushed Bronze)

Brand:
Kohler
SKU:
K-9132-BV
Rating:
(0)
Q&A:
(0)
Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom
$147.11 each
In Stock
In Stock
Get 11 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Shape
Round
Product Highlight: Width (Inches)
4-3/8" Width
Product Highlight: Installation Type
Alcove
Product Highlight: Finish
Brushed Bronze

Description

–
Round shower drain for use w/ plastic pipe, gasket included
  • This KOHLER shower drain is designed to be installed on any shower receptor, not meant for tile or marble installations. Can be installed on 2" metal or plastic pipe.
  • Round strainer shower drain
  • For use w/ acrylic, fiberglass, cast iron, or Vikrell shower bases

Specs

–
Material:

Brass

Shape:

Round

Application:

Commercial

Width (Inches):

4-3/8"

Installation Type:

Alcove

Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy