Apply to be a TradeMaster!
Main product image of Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Polished Chrome)
Magnifying glass
Hover image to zoom

Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Polished Chrome)

Brand:
Kohler
SKU:
K-9132-CP
Rating:
(0)
Q&A:
(0)
Round Shower Drain For Use w/ Plastic Pipe, Gasket Included (Polished Chrome)
Magnifying glass
Hover image to zoom
$107.98 each
In Stock
In Stock
Get 236 Mon, Sep 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
4-3/8" Width
Product Highlight: Shape
Round
Product Highlight: Finish
Polished Chrome
Product Highlight: Installation Type
Alcove

Description

–
Round shower drain for use w/ plastic pipe, gasket included
  • This KOHLER shower drain is designed to be installed on any shower receptor, not meant for tile or marble installations. Can be installed on 2" metal or plastic pipe.
  • Round strainer shower drain
  • For use w/ acrylic, fiberglass, cast iron, or Vikrell shower bases

Specs

–
Width (Inches):

4-3/8"

Material:

Brass

Shape:

Round

Finish:

Polished Chrome

Installation Type:

Alcove

Application:

Commercial

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy