Shop Resideo Sale
Main product image of Clearflo Round Design Tile-in Shower Drain (Polished Chrome)
Magnifying glass
Hover image to zoom

Clearflo Round Design Tile-in Shower Drain (Polished Chrome)

Brand:
Kohler
SKU:
K-9135-CP
Rating:
(0)
Q&A:
(0)
Clearflo Round Design Tile-in Shower Drain (Polished Chrome)
Magnifying glass
Hover image to zoom
$92.86 each
In Stock
In Stock
Get 37 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Finish
Polished Chrome
Product Highlight: Shape
Round

Description

–
Clearflo Round design tile-in shower drain
  • Complete your custom shower installation w/ the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.
  • Removable grid plate
  • Reversible collar accommodates a variety of tile thicknesses
  • 2" and 3" PVC connection

Specs

–
Width (Inches):

6-1/2"

Finish:

Polished Chrome

Application:

Residential

Material:

Brass

Series:

Clearflo

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy