Apply to be a TradeMaster!
Main product image of Square Design Tile-In Shower Drain - Brushed Nickel, K-9136-BN
Magnifying glass
Hover image to zoom

Square Design Tile-In Shower Drain - Brushed Nickel, K-9136-BN

Brand:
Kohler
SKU:
K-9136-BN
Rating:
(0)
Q&A:
(0)
Square Design Tile-In Shower Drain - Brushed Nickel, K-9136-BN
Magnifying glass
Hover image to zoom
$127.77 each
In Stock
In Stock
Get 31 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Material
Brass, PVC
Product Highlight: Shape
Square
Product Highlight: Connection Size
2", 3" Connection

Description

–
Complete your custom shower installation with the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.

Features:
  • Durable construction and Kohler quality
  • Inside tailpiece for 2" drains and outside tailpiece 3" drains
  • Grooved collar works as weep holes while grooved flange adapter provides a strong seal
  • Tarnish resistant
  • Matches Kohler faucet finishes
One Year Limited Warranty

Specs

–
Application:

Bathroom

Finish:

Brushed Nickel

Material:

Brass

PVC

Shape:

Square

Connection Size:

2"

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy