Apply to be a TradeMaster!
Main product image of Clearflo Square Design Tile-in Shower Drain (Vibrant Polished Nickel), K-9136-SN
Magnifying glass
Hover image to zoom

Clearflo Square Design Tile-in Shower Drain (Vibrant Polished Nickel), K-9136-SN

Brand:
Kohler
SKU:
K-9136-SN
Rating:
(0)
Q&A:
(0)
Clearflo Square Design Tile-in Shower Drain (Vibrant Polished Nickel), K-9136-SN
Magnifying glass
Hover image to zoom
$125.36 each
In Stock
In Stock
Get 28 Tomorrow, Sep 25
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Brass
Product Highlight: Width (Inches)
6-1/2" Width
Product Highlight: Finish
Polished Nickel

Description

Clearflo Square design tile-in shower drain
  • Complete your custom shower installation w/ the superior quality and reliability of this KOHLER drain. Designed for tile-in applications, it is available in a myriad of finishes to complement any style.
  • Removable grid plate
  • Reversible collar accommodates a variety of tile thicknesses
  • 2" and 3" PVC connection

Specs

Width (Inches):

6-1/2"

Application:

Residential

Material:

Brass

Series:

Clearflo

Finish:

Polished Nickel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy