Shop Resideo Sale
Main product image of Service Sink Strainer Tapped For 3" Npt (Polished Chrome)
Magnifying glass
Hover image to zoom

Service Sink Strainer Tapped For 3" Npt (Polished Chrome)

Brand:
Kohler
SKU:
K-9146-CP
Rating:
(0)
Q&A:
(0)
Service Sink Strainer Tapped For 3" Npt (Polished Chrome)
Magnifying glass
Hover image to zoom
$137.98 each
In Stock
In Stock
Get 1 Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Chrome
Product Highlight: Width (Inches)
3-3/4" Width
Product Highlight: Material
Brass

Description

–
Service sink strainer tapped for 3" NPT
  • This removable, perforated strainer keeps large debris out of the drain while allowing water to easily pass through. It is constructed of durable solid brass for long-lasting performance, and the versatile styling coordinates w/ any service sink.
  • Tapped for 3" NPT connection

Specs

–
Finish:

Polished Chrome

Width (Inches):

3-3/4"

Application:

Residential

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy