Apply to be a TradeMaster!
Main product image of Bellwether 60" X 32" Alcove Shower Base, Right Drain (White), K-9164-0
Magnifying glass
Hover image to zoom

Bellwether 60" X 32" Alcove Shower Base, Right Drain (White), K-9164-0

Brand:
Kohler
SKU:
K-9164-0
Rating:
(0)
Q&A:
(0)
Bellwether 60" X 32" Alcove Shower Base, Right Drain (White), K-9164-0
Magnifying glass
Hover image to zoom
$1,350.61 each
In Stock
In Stock
Get 16 Fri, Nov 27 - Wed, Dec 2

Lift Gate

–
This product weighs 230.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
32" Width
Product Highlight: Material
KOHLER Enameled Cast Iron
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White

Description

–
Bellwether 60" x 32" alcove shower base, right drain
  • The Bellwether 60" x 32" shower base features KOHLER enameled cast iron construction for unmatched durability and ease of maintenance. The right centered drain is ideally designed for new construction. Add a removable cover over the recessed drain for a finished look. Safeguard slip-resistant surface enhances safety. Safeguard slip-resistant surface enhances safety.
  • Safeguard slip-resistant surface provides excellent traction underfoot
  • Single threshold for alcove installation w/ three tile-in flanges
  • Right center drain
  • Ideal size for remodel installations into a 60" (1524 mm) alcove w/ a shower door
  • Rim size optimized for water containment and aesthetics
  • Optional recessed drain sold separately

Specs

–
Width (Inches):

32"

Series:

Bellwether

Material:

KOHLER Enameled Cast Iron

Shape:

Rectangle

Application:

Residential

Finish:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy