Apply to be a TradeMaster!
Main product image of Memoirs Trip Lever (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom

Memoirs Trip Lever (Vibrant Brushed Bronze)

Brand:
Kohler
SKU:
K-9167-L-BV
Rating:
(0)
Q&A:
(0)
Memoirs Trip Lever (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom
$67.09 each
In Stock
In Stock
Get 32 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal
Product Highlight: Width (Inches)
7/8" Width
Product Highlight: Finish
Brushed Bronze

Description

–
Memoirs Trip lever
  • The Memoirs Collection draws its design inspiration from traditional furniture and architectural elements, bringing refined elegance to your bathroom. The design of this durable left-hand trip lever accents the crisp lines of the Memoirs Comfort Height toilet.
  • Left-hand trip lever
  • For use w/ the Memoirs Comfort Height toilet
  • Coordinates w/ other products in the Memoirs collection

Specs

–
Application:

Residential

Handle Style:

Lever

ADA:

Yes

Material:

Metal

Width (Inches):

7/8"

Finish:

Brushed Bronze

Series:

Memoirs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy