Apply to be a TradeMaster!
Main product image of San Souci Trip Lever For K-5172 (Vibrant Brushed Moderne Brass), K-9171-L-2MB
Magnifying glass
Hover image to zoom

San Souci Trip Lever For K-5172 (Vibrant Brushed Moderne Brass), K-9171-L-2MB

Brand:
Kohler
SKU:
K-9171-L-2MB
Rating:
(0)
Q&A:
(0)
San Souci Trip Lever For K-5172 (Vibrant Brushed Moderne Brass), K-9171-L-2MB
Magnifying glass
Hover image to zoom
$106.65 each
In Stock
In Stock
Get 11 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
San Souci Trip lever for K-5172
  • This left-hand trip lever complements the sleek, contemporary design of the K-5172 San Souci one-piece toilet.
  • Left-hand trip lever
  • For use w/ the K-5172 San Souci toilet

Specs

–
Series:

San Souci

Application:

Residential

Material:

Zinc

Handle Style:

Lever

Width (Inches):

1-1/4"

Finish:

Brushed Moderne Brass

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy