Apply to be a TradeMaster!
Main product image of San Souci Trip Lever For K-5172 (Matte Black)
Magnifying glass
Hover image to zoom

San Souci Trip Lever For K-5172 (Matte Black)

Brand:
Kohler
SKU:
K-9171-L-BL
Rating:
(0)
Q&A:
(0)
San Souci Trip Lever For K-5172 (Matte Black)
Magnifying glass
Hover image to zoom
$97.13 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Material
Zinc
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black

Description

–
San Souci Trip lever for K-5172
  • This left-hand trip lever complements the sleek, contemporary design of the K-5172 San Souci one-piece toilet.
  • Left-hand trip lever
  • For use w/ the K-5172 San Souci toilet

Specs

–
Width (Inches):

1-1/4"

Material:

Zinc

Handle Style:

Lever

Application:

Residential

Finish:

Matte Black

Series:

San Souci

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy