Apply to be a TradeMaster!
Main product image of San Souci Trip Lever For K-4007 (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom

San Souci Trip Lever For K-4007 (Vibrant Brushed Bronze)

Brand:
Kohler
SKU:
K-9176-BV
Rating:
(0)
Q&A:
(0)
San Souci Trip Lever For K-4007 (Vibrant Brushed Bronze)
Magnifying glass
Hover image to zoom
$104.18 each
In Stock
In Stock
Get 2 Wed, Sep 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
13/16" Width
Product Highlight: Handle Style
Lever
Product Highlight: Material
Metal
Product Highlight: Finish
Brushed Bronze

Description

–
San Souci Trip lever for K-4007
  • This left-hand trip lever complements the sleek, contemporary design of the K-4007 San Souci one-piece toilet.
  • Left-hand trip lever
  • For use w/ the K-4007 San Souci toilet

Specs

–
Width (Inches):

13/16"

Handle Style:

Lever

Application:

Residential

Series:

San Souci

Material:

Metal

Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy