Apply to be a TradeMaster!
Main product image of Tresham Trip Lever (Vibrant Brushed Nickel), K-9375-BN
Magnifying glass
Hover image to zoom

Tresham Trip Lever (Vibrant Brushed Nickel), K-9375-BN

Brand:
Kohler
SKU:
K-9375-BN
Rating:
(0)
Q&A:
(0)
Tresham Trip Lever (Vibrant Brushed Nickel), K-9375-BN
Magnifying glass
Hover image to zoom
$88.08 each
In Stock
In Stock
Get 17 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever

Description

–
Tresham Trip lever
  • Bring the timeless traditions of classic Americana to your bathroom w/ Tresham accessories, which combine a playful eccentricity w/ modern sensibility. At home in both traditional and contemporary bathrooms, this sturdy metal trip lever is designed for use w/ Tresham two-piece toilets and works in either left- or right-hand configurations.
  • For use w/ the K-3950 Tresham two-piece toilet
  • Coordinates w/ other products in the Tresham collection

Specs

–
Finish:

Brushed Nickel

Application:

Residential

Width (Inches):

1-1/4"

Approvals:

CSA

ADA:

Yes

Material:

Metal

Handle Style:

Lever

Series:

Tresham

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy