Apply to be a TradeMaster!
Main product image of Wellworth Highline Trip Lever (Matte Black)
Magnifying glass
Hover image to zoom

Wellworth Highline Trip Lever (Matte Black)

Brand:
Kohler
SKU:
K-9379-BL
Rating:
(1)
Q&A:
(0)
Wellworth Highline Trip Lever (Matte Black)
Magnifying glass
Hover image to zoom
$71.24 each
In Stock
In Stock
Get 122 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Matte Black
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Wellworth Highline Trip lever
  • Bring graceful lines and a streamlined design to your bathroom w/ Wellworth accessories, which incorporate a contemporary sensibility. This sturdy metal trip lever is designed for use w/ Wellworth and Highline two-piece toilets and works in either left- or right-hand configurations.
  • For use w/ the following Wellworth and Highline two-piece toilets: K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947
  • Coordinates w/ other products in the Wellworth collection

Specs

–
Material:

Metal

Handle Style:

Lever

Application:

Residential

Series:

Wellworth Highline

Finish:

Matte Black

Approvals:

CSA

ADA:

Yes

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes - but correct one

This is the wrong trip lever for the toilet we bought. I need a different one.
Iko
NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy