Apply to be a TradeMaster!
Main product image of Wellworth Highline Trip Lever (Vibrant Brushed Bronze), K-9379-BV
Magnifying glass
Hover image to zoom

Wellworth Highline Trip Lever (Vibrant Brushed Bronze), K-9379-BV

Brand:
Kohler
SKU:
K-9379-BV
Rating:
(0)
Q&A:
(0)
Wellworth Highline Trip Lever (Vibrant Brushed Bronze), K-9379-BV
Magnifying glass
Hover image to zoom
$78.36 each
In Stock
In Stock
Get 52 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
1-1/4" Width
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Brushed Bronze

Description

–
Wellworth Highline Trip lever
  • Bring graceful lines and a streamlined design to your bathroom w/ Wellworth accessories, which incorporate a contemporary sensibility. This sturdy metal trip lever is designed for use w/ Wellworth and Highline two-piece toilets and works in either left- or right-hand configurations.
  • For use w/ the following Wellworth and Highline two-piece toilets: K-3999, K-3979 K-3889, K-3949, K-3998, K-3978, K-3948, K-3997, K-3977 and K-3947
  • Coordinates w/ other products in the Wellworth collection

Specs

–
Application:

Residential

Width (Inches):

1-1/4"

Series:

Wellworth Highline

Material:

Metal

Handle Style:

Lever

ADA:

Yes

Approvals:

CSA

Finish:

Brushed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy