Apply to be a TradeMaster!
Main product image of Wellworth Left-hand Trip Lever (White), K-9380-L-0
Magnifying glass
Hover image to zoom

Wellworth Left-hand Trip Lever (White), K-9380-L-0

Brand:
Kohler
SKU:
K-9380-L-0
Rating:
(0)
Q&A:
(0)
Wellworth Left-hand Trip Lever (White), K-9380-L-0
Magnifying glass
Hover image to zoom
$71.96 each
In Stock
In Stock
Get 2 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
13/16" Width
Product Highlight: Material
Brass
Product Highlight: Finish
White
Product Highlight: Handle Style
Lever

Description

–
Wellworth Left-hand trip lever
  • The graceful curves of the Wellworth Collection make it a design choice that fits a wide variety of bathroom motifs. This solid-brass left-hand trip lever is meant for use w/ Wellworth Classic 1.28-gpf (gallons per flush) toilets.
  • Left-hand trip lever
  • For use w/ the K-3575 and K-3577 Wellworth Classic toilets
  • Coordinates w/ other products in the Wellworth collection

Specs

–
Width (Inches):

13/16"

Application:

Residential

ADA:

Yes

Approvals:

CSA

Material:

Brass

Finish:

White

Handle Style:

Lever

Series:

Wellworth

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy