Shop Resideo Sale
Main product image of Archer 48" X 36" Alcove Shower Base, Center Drain (White)
Magnifying glass
Hover image to zoom

Archer 48" X 36" Alcove Shower Base, Center Drain (White)

Brand:
Kohler
SKU:
K-9397-0
Rating:
(0)
Q&A:
(0)
Archer 48" X 36" Alcove Shower Base, Center Drain (White)
Magnifying glass
Hover image to zoom
$983.81 each
In Stock
In Stock
Get 3 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 49.4 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Rectangle
Product Highlight: Finish
White
Product Highlight: Width (Inches)
36" Width
Product Highlight: Installation Type
Alcove
Product Highlight: Material
Acrylic

Description

–
Archer 48" x 36" alcove shower base, center drain
  • With its beveled edges and clean geometry, this Archer shower base creates a universal look that suits an array of bathroom styles. Designed for alcove installations, this rectangular base comes equipped w/ a covered drain that adds a unique design element and enhances comfort.
  • Low-threshold design for easy entry and exit
  • Covered drain w/ removable cover
  • Single threshold for alcove installation
  • Coordinates w/ other products in the Archer collection

Specs

–
Shape:

Rectangle

Series:

Archer

Finish:

White

Width (Inches):

36"

Installation Type:

Alcove

Application:

Residential

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy