Apply to be a TradeMaster!
Main product image of Cimarron Left-hand Trip Lever (Matte Black), K-9466-L-BL
Magnifying glass
Hover image to zoom

Cimarron Left-hand Trip Lever (Matte Black), K-9466-L-BL

Brand:
Kohler
SKU:
K-9466-L-BL
Rating:
(0)
Q&A:
(0)
Cimarron Left-hand Trip Lever (Matte Black), K-9466-L-BL
Magnifying glass
Hover image to zoom
$71.27 each
In Stock
In Stock
Get 30 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
7/16" Width
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
Cimarron Left-hand trip lever
  • The Cimarron trip lever boldly accents the geometric look of the Cimarron Comfort Height toilet. Constructed of solid brass, this left-hand trip lever will help unify your bathroom decor.
  • Left-hand trip lever
  • For use w/ Cimarron Comfort Height toilets

Specs

–
Material:

Brass

Width (Inches):

7/16"

Series:

Cimarron

Finish:

Matte Black

Handle Style:

Lever

ADA:

Yes

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy