Apply to be a TradeMaster!
Main product image of Left-hand Trip Lever For Kohler Toilets (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

Left-hand Trip Lever For Kohler Toilets (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-9481-L-BN
Rating:
(0)
Q&A:
(0)
Left-hand Trip Lever For Kohler Toilets (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$74.70 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
1-1/16" Width
Product Highlight: Finish
Brushed Nickel

Description

–
Left-hand trip lever for KOHLER toilets
  • Crafted of solid brass, this left-hand trip lever features a versatile style, clean lines, and durable construction. The smooth curves complement Wellworth, Barrington, and Highline toilets.
  • Left-hand trip lever
  • For use w/ Wellworth, Barrington, and Highline Pressure Lite toilets

Specs

–
Handle Style:

Lever

Material:

Brass

Width (Inches):

1-1/16"

Finish:

Brushed Nickel

Application:

Residential

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy