Apply to be a TradeMaster!
Main product image of Stillness Adjustable Wall Mount Holder (Matte Black), K-975-BL
Magnifying glass
Hover image to zoom

Stillness Adjustable Wall Mount Holder (Matte Black), K-975-BL

Brand:
Kohler
SKU:
K-975-BL
Rating:
(0)
Q&A:
(0)
Stillness Adjustable Wall Mount Holder (Matte Black), K-975-BL
Magnifying glass
Hover image to zoom
$147.75 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Material
Brass
Product Highlight: Finish
Matte Black

Description

–
Stillness Adjustable Wall Mount holder
  • Complete your performance showering system w/ the Purist/Stillness adjustable Wall Mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
  • Handshower holder pivots and rotates to position handshower at desired angle
  • Coordinates w/ Purist and Stillness faucets and accessories

Specs

–
Series:

Stillness

Application:

Residential

Hospitality

Width (Inches):

2-3/8"

Material:

Brass

Finish:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy