Apply to be a TradeMaster!
Main product image of Stillness Adjustable Wall Mount Holder (Polished Chrome)
Magnifying glass
Hover image to zoom

Stillness Adjustable Wall Mount Holder (Polished Chrome)

Brand:
Kohler
SKU:
K-975-CP
Rating:
(1)
Q&A:
(0)
Stillness Adjustable Wall Mount Holder (Polished Chrome)
Magnifying glass
Hover image to zoom
$101.88 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-3/8" Width
Product Highlight: Finish
Polished Chrome

Description

–
Stillness Adjustable Wall Mount holder
  • Complete your performance showering system w/ the Purist/Stillness adjustable Wall Mount handshower bracket. Ideal for hydromassage or for targeting specific areas of the body, this bracket pivots to angle the handshower exactly where you want it. The contemporary design complements a variety of bathroom decors.
  • Handshower holder pivots and rotates to position handshower at desired angle
  • Coordinates w/ Purist and Stillness faucets and accessories

Specs

–
Material:

Brass

Width (Inches):

2-3/8"

Application:

Hospitality

Residential

Finish:

Polished Chrome

Series:

Stillness

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect

I've been doing research for a special, powerful hand held shower head that had NO curve, and the old bracket did NOT swivel, so it shot straight out. This was absolutely perfect. We were able to use one of the old holes and only drilled one new hole in the glass tile. It is solid & swivels perfectly. Worth every penny!
Tall Lilly
Jacksonville FL
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy