Apply to be a TradeMaster!
Main product image of Avid Vertical Toilet Paper Holder (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Avid Vertical Toilet Paper Holder (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-97502-2MB
Rating:
(0)
Q&A:
(0)
Avid Vertical Toilet Paper Holder (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$169.92 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Installation Type
Horizontal
Product Highlight: Width (Inches)
1-3/4" Width
Product Highlight: Material
Zinc

Description

–
Avid Vertical toilet paper holder
  • Avid is the quintessential expression of today's modern aesthetic movement. The contrast between fluid blends and sharp lines exudes sophistication and refinement. Its subtle and sensual curves invite touch, while its precise geometry gives a sense of control and precision. Avid provides warmth and magnetism to any modern contemporary bathroom. True to its origins in design minimalism, Avid revives a pure way to connect w/ the eye and the hand.
  • Vertical holder makes changing toilet paper quick and simple
  • Coordinates w/ other products in the Avid collection
  • Includes installation hardware

Specs

–
Finish:

Brushed Moderne Brass

Series:

Avid

Installation Type:

Horizontal

Application:

Residential

Width (Inches):

1-3/4"

Material:

Zinc

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy