Apply to be a TradeMaster!
Main product image of Stillness Deck Mounted Handshower Holder w/ Hoses (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Stillness Deck Mounted Handshower Holder w/ Hoses (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-977-2MB
Rating:
(0)
Q&A:
(0)
Stillness Deck Mounted Handshower Holder w/ Hoses (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$490.80 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-1/8" Width
Product Highlight: Finish
Brushed Moderne Brass

Description

–
Stillness Deck Mounted handshower holder w/ hoses
  • Inspired by the clean lines of Purist and Stillness faucets and accessories, this Purist/Stillness handshower holder adds contemporary style to your bath. w/ a bath- or Deck Mounted installation, this holder brings your handshower conveniently close, allowing you to target water to specific areas of your body.
  • Includes Polished Chrome handshower hose
  • For use w/ a handshower (sold separately)
  • Coordinates w/ Purist and Stillness faucets and accessories

Specs

–
Material:

Brass

Width (Inches):

2-1/8"

Finish:

Brushed Moderne Brass

Series:

Stillness

Application:

Hospitality

Residential

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy