Shop Resideo Sale
Main product image of Artifacts Lever Bathroom Sink Faucet Handles (Vibrant French Gold), K-98068-4-AF
Magnifying glass
Hover image to zoom

Artifacts Lever Bathroom Sink Faucet Handles (Vibrant French Gold), K-98068-4-AF

Brand:
Kohler
SKU:
K-98068-4-AF
Rating:
(0)
Q&A:
(0)
Artifacts Lever Bathroom Sink Faucet Handles (Vibrant French Gold), K-98068-4-AF
Magnifying glass
Hover image to zoom
$437.36 each
In Stock
In Stock
Get 6 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Finish
French Gold
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Widespread

Description

–
Artifacts Lever bathroom sink faucet handles
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship w/ artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. These vintage-inspired lever handles feature easy-to-install and leak-free UltraGlide valves.
  • Metal construction
  • Quarter-turn washerless ceramic disc valves

Specs

–
Series:

Artifacts

Approvals:

CSA

Width (Inches):

2-1/4"

ADA:

Yes

Finish:

French Gold

Material:

Metal

Handle Style:

Lever

Number of Handles:

2

Application:

Residential

Installation Type:

Widespread

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy