Shop Resideo Sale
Main product image of Artifacts Lever Bathroom Sink Faucet Handles (Polished Chrome)
Magnifying glass
Hover image to zoom

Artifacts Lever Bathroom Sink Faucet Handles (Polished Chrome)

Brand:
Kohler
SKU:
K-98068-4-CP
Rating:
(0)
Q&A:
(0)
Artifacts Lever Bathroom Sink Faucet Handles (Polished Chrome)
Magnifying glass
Hover image to zoom
$301.61 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
2-1/4" Width
Product Highlight: Installation Type
Widespread
Product Highlight: Finish
Polished Chrome
Product Highlight: Material
Metal
Product Highlight: Handle Style
Lever

Description

–
Artifacts Lever bathroom sink faucet handles
  • Create a look all your own w/ the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship w/ artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. These vintage-inspired lever handles feature easy-to-install and leak-free UltraGlide valves.
  • Metal construction
  • Quarter-turn washerless ceramic disc valves

Specs

–
Width (Inches):

2-1/4"

Series:

Artifacts

Installation Type:

Widespread

Approvals:

CSA

Finish:

Polished Chrome

Material:

Metal

Number of Handles:

2

Application:

Residential

Handle Style:

Lever

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy