Apply to be a TradeMaster!
Main product image of T-Handle Bathroom Sink Faucet Handles (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom

T-Handle Bathroom Sink Faucet Handles (Vibrant Brushed Nickel)

Brand:
Kohler
SKU:
K-98068-6-BN
Rating:
(0)
Q&A:
(0)
T-Handle Bathroom Sink Faucet Handles (Vibrant Brushed Nickel)
Magnifying glass
Hover image to zoom
$571.87 each
Backorder
Backorder
Get it Tue, Oct 27 - Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Widespread
Product Highlight: Finish
Vibrant Brushed Nickel

Description

–
Artifacts T-handle bathroom sink faucet handles

Create a look all your own with the Artifacts collection. Timeless and classic in its inspiration, Artifacts allows you to coordinate faucets, accessories, showering, and finishes to express your personal style. Artifacts faucets combine quality craftsmanship with artisan designs to lend character and authenticity to your space - as a finishing touch or the central piece to build the room around. These vintage-inspired lever handles feature easy-to-install and leak-free UltraGlide valves.
  • Two Lever handles offer separate control of hot and cold water
  • Spout sold separately
  • UltraGlide valves with dry-stem technology are designed to eliminate common leak paths and provide smooth, effortless control
  • Quarter-turn washerless ceramic disc valves
  • Coordinate with your choice of Artifacts spout for a personalized design

Specs

–
ADA:

Yes

Application:

Residential

Installation Type:

Widespread

Finish:

Vibrant Brushed Nickel

Country of Origin:

United States

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy