Apply to be a TradeMaster!
Main product image of Awaken Fixed Wall Holder (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Awaken Fixed Wall Holder (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-98347-2MB
Rating:
(0)
Q&A:
(0)
Awaken Fixed Wall Holder (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$47.02 each
In Stock
In Stock
Get 7 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Width (Inches)
2" Width

Description

–
Awaken Fixed wall holder
  • Complete your Awaken performance showering system w/ this fixed Wall Mount handshower bracket. The unique side opening for a handshower is ergonomically designed for easy access. Metal construction ensures long-lasting durability.
  • Unique side opening for handshower
  • Coordinates w/ other products in the Awaken collection
  • Metal construction

Specs

–
Material:

Metal

Installation Type:

Wall Mount

Application:

Residential

Finish:

Brushed Moderne Brass

Series:

Awaken

Width (Inches):

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy