Apply to be a TradeMaster!
Main product image of Awaken Adjustable Wall Holder (Moderne Brass)
Magnifying glass
Hover image to zoom

Awaken Adjustable Wall Holder (Moderne Brass)

Brand:
Kohler
SKU:
K-98348-2MB
Rating:
(0)
Q&A:
(0)
Awaken Adjustable Wall Holder (Moderne Brass)
Magnifying glass
Hover image to zoom
$64.34 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Finish
Brushed Brass

Description

–
Complete your Awaken performance showering system with this adjustable wall-mount handshower bracket. A ball-pivot joint allows you to angle the handshower exactly where you want it, and a secure spring system holds the handshower in place with no drooping. Metal construction ensures long-lasting durability.

Features:
  • Handshower holder pivots and rotates to position handshower at desired angle
  • Ball joint offers smooth, wide-range movement
  • Unique side opening for handshower can be positioned for right- or left-side use
  • Coordinates with other products in the Awaken collection
  • Metal construction

Specs

–
ADA:

No

Product Type:

Handshower Bracket

Shower Holder

Installation Type:

Wall Mount

Series:

Awaken

Warranty:

Limited Lifetime

Finish:

Brushed Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy