Apply to be a TradeMaster!
Main product image of Exhale Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom

Exhale Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Vibrant Brushed Moderne Brass)

Brand:
Kohler
SKU:
K-98354-2MB
Rating:
(0)
Q&A:
(0)
Exhale Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Vibrant Brushed Moderne Brass)
Magnifying glass
Hover image to zoom
$297.93 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Moderne Brass
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-15/16" Width

Description

–
Exhale Wall Mount handshower holder w/ supply elbow and check valve
  • The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow, and the built-in bracket holds your handshower in position. Metal construction ensures long-lasting durability. Coordinate it w/ an Exhale handshower, showerhead and accessories for a complete performance showering system.
  • For use w/ a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Handshower holder fits most handshowers
  • Coordinates w/ other products in the Exhale collection
  • Metal construction

Specs

–
Application:

Residential

Installation Type:

Wall Mount

Series:

Exhale

Finish:

Brushed Moderne Brass

Material:

Brass

Width (Inches):

2-15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy