Apply to be a TradeMaster!
Main product image of Exhale Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Vibrant Brushed Nickel), K-98354-BN
Magnifying glass
Hover image to zoom

Exhale Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Vibrant Brushed Nickel), K-98354-BN

Brand:
Kohler
SKU:
K-98354-BN
Rating:
(0)
Q&A:
(0)
Exhale Wall Mount Handshower Holder w/ Supply Elbow And Check Valve (Vibrant Brushed Nickel), K-98354-BN
Magnifying glass
Hover image to zoom
$297.93 each
In Stock
In Stock
Get 50 Thu, Nov 19
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Width (Inches)
2-15/16" Width
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Brushed Nickel

Description

–
Exhale Wall Mount handshower holder w/ supply elbow and check valve
  • The Exhale wall supply elbow features a low-profile design, keeping the handshower hose connection close to the wall. An integrated check valve prevents backflow, and the built-in bracket holds your handshower in position. Metal construction ensures long-lasting durability. Coordinate it w/ an Exhale handshower, showerhead and accessories for a complete performance showering system.
  • For use w/ a handshower and hose (sold separately)
  • Includes check valve for backflow prevention
  • Handshower holder fits most handshowers
  • Coordinates w/ other products in the Exhale collection
  • Metal construction

Specs

–
Material:

Brass

Width (Inches):

2-15/16"

Installation Type:

Wall Mount

Finish:

Brushed Nickel

Application:

Residential

Series:

Exhale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy