Apply to be a TradeMaster!
Main product image of Awaken Hand Shower Holder (Polished Chrome), K-98771-CP
Magnifying glass
Hover image to zoom

Awaken Hand Shower Holder (Polished Chrome), K-98771-CP

Brand:
Kohler
SKU:
K-98771-CP
Rating:
(0)
Q&A:
(0)
Awaken Hand Shower Holder (Polished Chrome), K-98771-CP
Magnifying glass
Hover image to zoom
$28.06 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Wall Mount
Product Highlight: Finish
Polished Chrome
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
This Awaken handshower cradle allows you to change out your showerhead and replace it with a handshower. The cradle pivots to angle your handshower into perfect position.

Features:
  • Easily mounts on the end of your shower arm
  • Brass ball joint pivots to angle handshower
  • Fits most standard handshower hoses and handshowers

Specs

–
ADA:

No

Product Type:

Shower Holder

Handshower Bracket

Series:

Awaken

Installation Type:

Wall Mount

Application:

Bathroom

Finish:

Polished Chrome

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy