Apply to be a TradeMaster!
Main product image of PureWash M300 Elongated Manual Bidet Toilet Seat (White), K-98804-CP-0
Magnifying glass
Hover image to zoom

PureWash M300 Elongated Manual Bidet Toilet Seat (White), K-98804-CP-0

Brand:
Kohler
SKU:
K-98804-CP-0
Rating:
(0)
Q&A:
(0)
PureWash M300 Elongated Manual Bidet Toilet Seat (White), K-98804-CP-0
Magnifying glass
Hover image to zoom
$127.74 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
17" Width

Description

–
PureWash M300 Elongated manual bidet toilet seat
  • The PureWash M300 bidet toilet seat makes it easy to add the freshness and assurance of personal cleansing to your existing toilet. w/ a sleek, low-profile seat design and a Polished Chrome handle, PureWash provides a dual-spray wand for front and rear cleansing. This manual bidet toilet seat requires no electricity or batteries and installs in minutes, connecting to the toilet's water supply line.
  • Dual-function wand provides ambient water for front and rear cleansing
  • Convenient side lever handle allows for water pressure adjustment
  • Self-cleaning wand automatically rinses after each use
  • Manually operated handle requires no batteries or electrical power
  • Quiet-Close elongated lid and seat prevents slamming
  • Quick-Release functionality allows seat to be removed easily from toilet for convenient cleaning
  • Grip-Tight bumpers hold seat firmly in place
  • Ergonomically contoured seat for user comfort
  • Fits most elongated toilets
  • Toilet seats are not returnable to Kohler Co. if opened or outside of original packaging
  • Seat w/ antimicrobial agent inhibits growth of odor-causing bacteria, mold, and mildew. This product does not protect users against bacteria, viruses, or other disease organisms. Always clean and wash this product thoroughly before and after each use
  • Air-bubble wash offers a soft, gentle wash w/ effective cleansing

Specs

–
Finish:

White

Series:

PureWash M300

Application:

Residential

Width (Inches):

17"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy