Apply to be a TradeMaster!
Main product image of Groove 48" X 36" Alcove Shower Base, Rear Center Drain (White), K-9925-0
Magnifying glass
Hover image to zoom

Groove 48" X 36" Alcove Shower Base, Rear Center Drain (White), K-9925-0

Brand:
Kohler
SKU:
K-9925-0
Rating:
(0)
Q&A:
(0)
Groove 48" X 36" Alcove Shower Base, Rear Center Drain (White), K-9925-0
Magnifying glass
Hover image to zoom
$930.37 each
In Stock
In Stock
Get 2 Fri, Nov 20 - Wed, Nov 25

Lift Gate

–
This product weighs 65 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Width (Inches)
36" Width
Product Highlight: Installation Type
Alcove
Product Highlight: Shape
Rectangle
Product Highlight: Material
Acrylic

Description

–
Groove 48" x 36" alcove shower base, rear center drain
  • The clean, contemporary look of the Groove shower base brings sleek style to the bathroom. Featuring a recessed rear drain, this rectangular base offers a low-threshold design for easy access. Add a removable aluminum or teak cover over the recessed drain for a finished look.
  • Low-threshold design for easy entry and exit
  • Recessed rear drain
  • Single threshold for three-wall installation
  • Requires K-9332 Groove aluminum drain cover or K-9336 Groove teak drain cover (sold separately)

Specs

–
Finish:

White

Width (Inches):

36"

Application:

Residential

Installation Type:

Alcove

Shape:

Rectangle

Series:

Groove

Material:

Acrylic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy