This item is a Artifacts Pull-Down Kitchen Sink Faucet with Three-Function Sprayhead (Vibrant Brushed Bronze), K-99259-BV manufactured by Kohler.
The KOHLER Artifacts faucet collection brings you classic designs reimagined in fresh ways for various task areas of the kitchen. This Artifacts pull-down deck-mount kitchen sink faucet displays vintage style with its high-arch spout and turned lever handle. The three-function pull-down sprayhead has you covered for a range of tasks: BerrySoft spray for food prep, an aerated stream for filling pots, and Sweep spray for cleaning. Kohler's DockNetik docking system secures the sprayhead to the spout.
Features
| Product Type: | Kitchen Faucet |
|---|---|
| Approvals: | NSF/ANSI 61 CEC ADA / ICC A117.1 Lead Free ASME A112.18.1 / CSA B125.1 |
| Finish: | Vibrant Brushed Bronze |
| Connection Size: | 3/8" |
| Warranty: | Limited Lifetime |
| Spout Height: | 9.63" |
| Number of Holes: | 3 1 |
| Max Deck Thickness: | 3.25" |
| Flow Rate (GPM): | 1.5 |
| Application: | Residential |
| ADA: | Yes |
| Handle Style: | Lever |
| Installation Type: | Deck Mount |
| Type: | Manual |
| Faucet Configuration: | Single Hole |
| Number of Handles: | 1 |
| Series: | Artifacts |
| Valve Type: | Ceramic Disc |
| Finish Family: | Bronze |
| Material: | Metal (Unspecified) |
| Connection Type: | Compression |